Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 32 mm W, 18 mm H, Carbon Steel
Mfr # 303218-305
Zoro # G9109147
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 32 mm
- Height 18 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 303218-305
- Zoro # G9109147
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 32 mm |
Height | 18 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Key Stock,32mmx18mmx305mm,Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-010-344-G1000)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 4-3/4" L, Steel Zinc Plated, 10 PK (07851)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/8 in Shaft Dia, 25 PK (36723)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.050.0001)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel (3105620625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/8 in H, Carbon Steel (WWG360187037512)
- Mak-A-Key Oversized Key Stock