Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 3 mm W, 3 mm H, Stainless Steel
Mfr # 700303-305
Zoro # G9112376
product price: $3.15
/ea
Sold in multiples of 15 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 3 mm
- Height 3 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 700303-305
- Zoro # G9112376
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 3 mm |
Height | 3 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,3mmx3mmx305mm,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-10GTWK)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 5mm L, PK100 (M07810.040.0005)
- ALLSTAR Weld Nut, 1/2"-13, 25 PK (ALL18552-25)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Chrome Plated Finish, 10 PK (74355)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (3003750375-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3503120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 1/4 in H, Carbon Steel (3502500312-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 1/2 in H, Carbon Steel (WWG360437050012)
- Mak-A-Key Oversized Key Stock