Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 3 mm W, 3 mm H, Stainless Steel
Mfr # 700303-1000
Zoro # G9112428
product price: $5.15
/ea
Sold in multiples of 5 for $25.75
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 3 mm
- Height 3 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 700303-1000
- Zoro # G9112428
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 3 mm |
Height | 3 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,Stainless Steel,3mmx3mmx1m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 3/16x2,4500lb, PK25 (U39150.018.0200)
- ZORO SELECT Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga, 220 PK (4NEY3)
- G.L. HUYETT Cotter Pin, 1/8"Dx2" L, 316 SS, PK25 (WWG-125-2000-80)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Phosphate Finish, 100 PK (1350PK)
- MAK-A-KEY Oversized Key Stock, 12 in L, 9/16 in W, 9/16 in H, Carbon Steel (5505620562-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (3007500750-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Steel (3006250625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- ZORO SELECT Oversized Key Stock, 305 mm L, 20 mm W, 20 mm H, 18-8 Stainless Steel (WWG752020305)
- Mak-A-Key Oversized Key Stock