Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 28 mm W, 16 mm H, Carbon Steel
Mfr # 302816-305
Zoro # G9109156
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 28 mm
- Height 16 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 302816-305
- Zoro # G9109156
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 28 mm |
Height | 16 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Key Stock,28mmx16mmx305mm,Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M20 x 2.50mm, 50mm L, PK5 (M51250.200.0050)
- MIDWEST FASTENER Wood Screw, #14, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02601)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish (Z9697)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 10 PK (U55050.050.0100)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3503120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel (361811-1000)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG360281028112)
- Mak-A-Key Oversized Key Stock