Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 28 mm W, 10 mm H, Carbon Steel
Mfr # 302810-305
Zoro # G9109101
Sold in multiples of 4 for $507.96
Free Shipping & Returns
$507.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 28 mm
- Height 10 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 302810-305
- Zoro # G9109101
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 28 mm |
Height | 10 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Description
Key Stock,28mmx10mmx305mm,Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11, 4-1/2 in., PK10 (U08305.062.0450)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51509)
- ZORO SELECT Wing Nut, 3/8"-24, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 25 PK (U16251.037.0001)
- HERITAGE Safety Pin .177"x 3" HD ZC (SFP-177-3000-H)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel (3105620625-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel (361811-1000)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3503120312-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel (WWG360750075012)
- Mak-A-Key Oversized Key Stock