Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 25 mm W, 9 mm H, Carbon Steel
Mfr # 302509-1000
Zoro # G9109040
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 25 mm
- Height 9 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 302509-1000
- Zoro # G9109040
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 25 mm |
Height | 9 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Key Stock,Carbon Steel,25mmx9mmx1m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #2-56 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-326)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 5-1/8 in, Steel Round Head Torx Drive, 250 PK (ST516X518B)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.75 in L, Stainless Steel Body, 100 PK (27F0412.1-EA100)
- MIDWEST FASTENER 5/16"-18 x 3" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 8PK (31847)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- SUNBELT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H (A-B1SB5602)
- Mak-A-Key Oversized Key Stock