Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 25 mm W, 25 mm H, Carbon Steel
Mfr # 302525-305
Zoro # G9109180
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 25 mm
- Height 25 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 302525-305
- Zoro # G9109180
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 25 mm |
Height | 25 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Key Stock,25mmx25mmx305mm,Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (37484)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-9/16HDK)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1 in L, 50 PK (UST237592)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip M6 x 1mm Thread Size 10mm Long, 10PK (96016A501)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel (3105620625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (3007500750-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- ZORO SELECT Oversized Key Stock, 36 in L, 5/16 in W, 5/16 in H, Carbon Steel (WWG350312031236)
- Mak-A-Key Oversized Key Stock