Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 25 mm W, 14 mm H, Carbon Steel
Mfr # 352514-1000
Zoro # G9111000
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 25 mm
- Height 14 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 352514-1000
- Zoro # G9111000
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 25 mm |
Height | 14 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Key Stock,Plain,C45K,25mmx14mmx1m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 4 PK (69286)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 25 PK (50547)
- STANLEY Heavy Duty Staples & Brad Assortment, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 2500 PK (TRA700BN)
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Plain, 11/32 in H, 10 PK (CPB154)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel (361811-1000)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Stainless Steel (8008750875-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 3/8 in H, Carbon Steel (3503750625-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 9/16 in H, Carbon Steel (WWG360500056212)
- Mak-A-Key Oversized Key Stock