Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 25 mm W, 14 mm H, Carbon Steel
Mfr # 302514-305
Zoro # G9109199
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 25 mm
- Height 14 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 302514-305
- Zoro # G9109199
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 25 mm |
Height | 14 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Key Stock,25mmx14mmx305mm,Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Stainless Steel Body, 50 PK (1HED4)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized (N245-142)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N04100.100.0600)
- ZORO SELECT Fender Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK (M51530.060.0001)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Stainless Steel (7000930093-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Steel (3001250125-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (3007500750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, 18-8 Stainless Steel (WWG750750075012)
- Mak-A-Key Oversized Key Stock