Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 25 mm W, 12 mm H, Carbon Steel
Mfr # 302512-305
Zoro # G9109129
product price: $82.19
/ea
Sold in multiples of 4 for $328.76
Free Shipping & Returns
$328.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Height 12 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 302512-305
- Zoro # G9109129
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 25 mm |
Height | 12 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Description
Key Stock,25mmx12mmx305mm,Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U01210.037.0150)
- ZORO SELECT #10-24 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0100)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 5 PK (U04104.062.1200)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 3/8 in L, 18-8 Stainless Steel Body, 50 PK (53963)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 3/8 in H, Carbon Steel (3503750625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- ZORO SELECT Oversized Key Stock, 305 mm L, 20 mm W, 20 mm H, 18-8 Stainless Steel (WWG752020305)
- Mak-A-Key Oversized Key Stock