Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 24 mm W, 24 mm H, Carbon Steel
Mfr # 302424-305
Zoro # G9109025
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 24 mm
- Height 24 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 302424-305
- Zoro # G9109025
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 24 mm |
Height | 24 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Key Stock,24mmx24mmx305mm,Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1 in L, 300 PK (4RXJ4)
- PRIME-LINE Screw Plug, Black, 53 PK (KD 16082)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 45 PK (B04104.075.0300)
- ZORO SELECT Spring Pin, Slotted, 2.5x20mm, PK100 (M39100.025.0020)
- MAK-A-KEY Oversized Key Stock, 12 in L, 9/16 in W, 9/16 in H, Carbon Steel (5505620562-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 1/4 in H, Carbon Steel (3502500312-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- ZORO SELECT Oversized Key Stock, 12 in L, 1-1/8 in W, 1-1/8 in H, Carbon Steel (WWG361125112512)
- Mak-A-Key Oversized Key Stock