Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 22 mm W, 14 mm H, Stainless Steel
Mfr # 702214-305
Zoro # G9112769
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 22 mm
- Height 14 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 702214-305
- Zoro # G9112769
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 22 mm |
Height | 14 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,22mmx14mmx305mm,Stainlss Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET FASTENING SYSTEMS RIVET STAINLESS 3/16-1/4" (500pk) (MR40417)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/2 L, PK25 (WWG-CLPZ-181)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (SC22030080-100P1-14)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 7/16"-20, Steel, Grade A, Zinc Plated, 3/8 in Ht (CLNFI20430-100P)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 1/4 in H, Carbon Steel (3502500312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- ZORO SELECT Oversized Key Stock, 305 mm L, 20 mm W, 20 mm H, 18-8 Stainless Steel (WWG752020305)
- Mak-A-Key Oversized Key Stock