Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 22 mm W, 14 mm H, Carbon Steel
Mfr # 352214-305
Zoro # G900006413
product price: $11.39
/ea
Sold in multiples of 2 for $22.78
$22.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 22 mm
- Height 14 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 352214-305
- Zoro # G900006413
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 22 mm |
Height | 14 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Keystock-Metric-Plain. Keystock M22 x 14 x 305 C45K PL OV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw Anchors, PK 50 (DFM3EML300)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 2 3/4 in Shoulder Lg, 18-8 Stainless Steel (STR60101C44)
- MIDWEST FASTENER 1/2" x 2" 18-8 Stainless Steel Universal Clevis Pins 3PK (74986)
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK (M04171.180.0050)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel (361811-1000)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- SUNBELT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H (A-B1SB5602)
- Mak-A-Key Oversized Key Stock