Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 22 mm W, 12 mm H, Carbon Steel
Mfr # 302212-305
Zoro # G9109031
product price: $31.59
/ea
Sold in multiples of 8 for $252.72
$252.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Height 12 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 302212-305
- Zoro # G9109031
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 22 mm |
Height | 12 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Description
Key Stock,22mmx12mmx305mm,Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-2CN246)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (02826-PWR)
- SENCO Collated Flooring Nail, 1-3/4 in L, 16 ga, Bright, L-Head Head, Straight, 1000 PK (RW19BPE)
- ZORO SELECT Lock Nut, #6-32, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK (U11610.013.0001)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (3007500750-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG360281028112)
- Mak-A-Key Oversized Key Stock