Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 20 mm W, 8 mm H, Carbon Steel
Mfr # 312008-1000
Zoro # G9109908
product price: $15.59
/ea
Sold in multiples of 40 for $623.60
$623.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Material Carbon Steel
- Finish Zinc Yellow Trivalent
- Rockwell Hardness HRB 87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 312008-1000
- Zoro # G9109908
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 20 mm |
Height | 8 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Yellow Trivalent |
Rockwell Hardness | HRB 87 |
Description
Key Stock,Znc Clear Trivalnt,2mm0x8x1m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (H627ASBXN)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU76)
- KIPP M6-1.00 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.06X16)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x2 1/2 L, PK10 (WWG-CLP-223)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Steel (3001250125-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (WWG360500050012)
- Mak-A-Key Oversized Key Stock