Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 20 mm W, 20 mm H, Stainless Steel
Mfr # 702020-305
Zoro # G9112796
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 20 mm
- Height 20 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 702020-305
- Zoro # G9112796
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 20 mm |
Height | 20 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,20mmx20mmx305mm,Stainlss Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, 1/4"-28, Steel, 1/2 in Wd, 13/16 in Lg, 3/64 in Ht, 50 PK (1LAH8)
- ZORO SELECT M6-1.00 x 20 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.060.0020)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0325)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 5/8 in W, 1/2 in H (3105000625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Steel (3006250625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Stainless Steel (7501870187-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- Mak-A-Key Oversized Key Stock