Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 20 mm W, 12 mm H, Carbon Steel
Mfr # 362012-1000
Zoro # G9111168
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 20 mm
- Height 12 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 362012-1000
- Zoro # G9111168
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 20 mm |
Height | 12 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 87 |
Description
Key Stock,C45K,Z3,20mmx12mmx1m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Oval Eye Nut, 7/8"-9 Thread Size, 1 in Thread Lg, Steel, Black Oxide (EN-9)
- J.W. WINCO GN433-26-1/4X20-20-MT Wing Screw (433-26-1/4-20-20-MT)
- DEWALT Forming Spike Nail Drive Anchor, 3/16" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (03797-PWR)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.025.3600)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Steel (3006250625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3503120312-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- ZORO SELECT Oversized Key Stock, 305 mm L, 25 mm W, 25 mm H, Carbon Steel (WWG362525305)
- Mak-A-Key Oversized Key Stock