Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 20 mm W, 12 mm H, Carbon Steel
Mfr # 312012-1000
Zoro # G9109996
Sold in multiples of 30 for $881.70
$881.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Material Carbon Steel
- Finish Zinc Yellow Trivalent
- Rockwell Hardness HRB 87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 312012-1000
- Zoro # G9109996
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 20 mm |
Height | 12 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Yellow Trivalent |
Rockwell Hardness | HRB 87 |
Description
Key Stock,Znc Clear Trivlnt,2mm0x12x1m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim Kit 8 x 8", Stainless Steel, 52 PCS (36D708)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC8GR)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 8 PK (33187)
- FOREVERBOLT Nylon Insert Lock Nut, M3-0.50, 316 Stainless Steel, Not Graded, NL-19, 4 mm Ht, 100 PK (FB3LNM3P100)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Steel (3006250625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel (3105620625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Stainless Steel (7000930093-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 3/8 in H, Carbon Steel (3503750625-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel (361811-1000)
- ZORO SELECT Oversized Key Stock, 12 in L, 1 in W, 1 in H, Carbon Steel (WWG351000100012)
- Mak-A-Key Oversized Key Stock