Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 20 mm W, 12 mm H, Carbon Steel
Mfr # 302012-305
Zoro # G9109007
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 20 mm
- Height 12 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 302012-305
- Zoro # G9109007
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 20 mm |
Height | 12 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Key Stock,20mmx12mmx305mm,Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0250)
- SABERDRIVE 1/4"-20 x 2 in Torx Flat Machine Screw, Black Phosphate Steel, 223 PK (51278)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10C62KFC)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel (361811-1000)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 5/8 in H, Carbon Steel (WWG360437062512)
- Mak-A-Key Oversized Key Stock