Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 20 mm W, 10 mm H, Stainless Steel
Mfr # 702010-305
Zoro # G9112811
product price: $63.39
/ea
Sold in multiples of 8 for $507.12
$507.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 20 mm
- Height 10 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 702010-305
- Zoro # G9112811
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 20 mm |
Height | 10 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,20mmx10mmx305mm,Stainlss Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1"-14, Plain Finish (36734)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 50 PK (UST176241)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 32 PK (50950)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 10 PK (U51060.050.0200)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (3003750375-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Steel (3001250125-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 10 mm H, Carbon Steel (WWG361010305)
- Mak-A-Key Oversized Key Stock