Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 2 mm W, 2 mm H, Stainless Steel
Mfr # 700202-305
Zoro # G9112306
product price: $2.99
/ea
Sold in multiples of 15 for $44.85
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 2 mm
- Height 2 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 700202-305
- Zoro # G9112306
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 2 mm |
Height | 2 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,2mmx2mmx305mm,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (M07160.030.0006)
- PASLODE Insulated Cable Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 1440 PK (650597)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 12 1/2 ga, 1430 PK (11850606)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121350)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel (WWG350625062512)
- Mak-A-Key Oversized Key Stock