Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 2 mm W, 2 mm H, Stainless Steel
Mfr # 700202-1000
Zoro # G9112245
product price: $11.69
/ea
Sold in multiples of 9 for $105.21
$105.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 2 mm
- Height 2 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 700202-1000
- Zoro # G9112245
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 2 mm |
Height | 2 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,Stainless Steel,2mmx2mmx1m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx50mm, PK5 (M51260.080.0050)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.043.7200)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 6 PK (72073)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/16 in L, Stainless Steel Body, 50 PK (TFC1206.0-50)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- ZORO SELECT Oversized Key Stock, 305 mm L, 22 mm W, 22 mm H, 18-8 Stainless Steel (WWG752222305)
- Mak-A-Key Oversized Key Stock