Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Stainless Steel
Mfr # 701409-305
Zoro # G9112717
product price: $19.45
/ea
Sold in multiples of 2 for $38.90
$38.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 14 mm
- Height 9 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 701409-305
- Zoro # G9112717
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 14 mm |
Height | 9 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,14mmx9mmx305mm,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK (M51060.050.0018)
- POWER PRO ONE Deck Screw, 5 PK (116788)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51460.050.0001)
- BUILDRIGHT Deck Screw, #10 x 2-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 78 PK (55002)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, 18-8 Stainless Steel (WWG750250025012)
- Mak-A-Key Oversized Key Stock