Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel
Mfr # 351409-305
Zoro # G9111037
product price: $9.89
/ea
Sold in multiples of 3 for $29.67
$29.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 14 mm
- Height 9 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 351409-305
- Zoro # G9111037
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 14 mm |
Height | 9 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Key Stock,14mmx9mmx305mm,Oversize,Carbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 8 PK (32803)
- ZORO SELECT Concrete Screw, #8-18 Dia., Truss, 3/8 in L, 18-8 Stainless Steel Plain, 5000 PK (0806ABPT188)
- ZORO SELECT Slotted Shim 5 x 5" x 0.001", Pk20 (36D757)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (34586)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel (3105620625-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 3/8 in H, Carbon Steel (3503750625-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 1/2 in H, Carbon Steel (WWG360437050012)
- Mak-A-Key Oversized Key Stock