Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 14 mm W, 14 mm H, Stainless Steel
Mfr # 701414-305
Zoro # G9112577
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 14 mm
- Height 14 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 701414-305
- Zoro # G9112577
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 14 mm |
Height | 14 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,14mmx14mmx305mm,Stainlss Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Hex Flat Machine Screw, Plain Steel (BFTX0409N)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (494099-PG)
- HERITAGE Clevis Pin, 1-3/8" x 6", MCS PL (CLP-1375-6000)
- MIDWEST FASTENER Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 60 PK (30841)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Stainless Steel (8008750875-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG360281028112)
- Mak-A-Key Oversized Key Stock