Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 14 mm W, 14 mm H, Carbon Steel
Mfr # 361414-1000
Zoro # G9111299
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 14 mm
- Height 14 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 361414-1000
- Zoro # G9111299
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 14 mm |
Height | 14 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 87 |
Description
Key Stock,C45K,Z3,Oversze,14mmx14x1m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK (N04104.062.1000)
- MIDWEST FASTENER M3-0.50 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51532)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Stainless Steel, 18-8, Plain Finish (09123)
- ZORO SELECT Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0200)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Carbon Steel (3605000750-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- ZORO SELECT Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, Carbon Steel (WWG360606305)
- Mak-A-Key Oversized Key Stock