Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 12 mm W, 8 mm H, Stainless Steel
Mfr # 701208-305
Zoro # G9112671
product price: $15.35
/ea
Sold in multiples of 2 for $30.70
$30.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 12 mm
- Height 8 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 701208-305
- Zoro # G9112671
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 12 mm |
Height | 8 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,12mmx8mmx305mm,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Acorn Nut, 1/2"-13, Carbon Steel, Black Oxide, 15/16 in H (AN-2)
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (SCIA-120125-025P)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Steel, Low Carbon, Plain Finish (21204)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 143 PK (09801)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (3007500750-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 10 mm H, 18-8 Stainless Steel (WWG751008305)
- Mak-A-Key Oversized Key Stock