Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 12 mm W, 8 mm H, Carbon Steel
Mfr # 311208-1000
Zoro # G9109768
product price: $9.49
/ea
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Material Carbon Steel
- Finish Zinc Yellow Trivalent
- Rockwell Hardness HRB 87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 311208-1000
- Zoro # G9109768
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 12 mm |
Height | 8 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Yellow Trivalent |
Rockwell Hardness | HRB 87 |
Description
Key Stock,Znc Clear Trivalnt,12mmx8x1m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Plain Steel, 3 in L, 5 PK (U08200.075.0300)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Round Head Slotted Drive, 40 PK (61692)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 2 in L, Aluminum Plain, 1/4" Hex W (FC2128-832-A)
- MIDWEST FASTENER Hex Nut, M7-1.00, Steel, Class 8, Zinc Plated, 100 PK (06874)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Steel (3001250125-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (3003750375-12)
- Mak-A-Key Oversized Key Stock