Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 12 mm W, 12 mm H, Stainless Steel
Mfr # 701212-305
Zoro # G9112726
product price: $10.15
/ea
Sold in multiples of 2 for $20.30
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 12 mm
- Height 12 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 701212-305
- Zoro # G9112726
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 12 mm |
Height | 12 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,12mmx12mmx305mm,Stainlss Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11784PK)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 25 PK (FBHEXB51618112P25)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors w/Drill Bit, 100PK (3120T25)
- KIPP Hex Nut, M12-1.50, Steel, Class 4, Black oxide, 6 mm Ht (K0700.2124)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (3003750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 3/8 in H, Carbon Steel (WWG360312037512)
- Mak-A-Key Oversized Key Stock