Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 12 mm W, 12 mm H, Carbon Steel
Mfr # 351212-1000
Zoro # G9111028
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 12 mm
- Height 12 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 351212-1000
- Zoro # G9111028
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 12 mm |
Height | 12 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Key Stock,Plain,C45K,12mmx12mmx1m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31565)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70870700-004BX)
- AMPG #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length (Z1838)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (02842-PWR)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel (3105620625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (3003750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/8 in W, 1/8 in H, Carbon Steel (WWG350125012536)
- Mak-A-Key Oversized Key Stock