Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 12 mm W, 10 mm H, Stainless Steel
Mfr # 701210-305
Zoro # G9112525
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 12 mm
- Height 10 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 701210-305
- Zoro # G9112525
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 12 mm |
Height | 10 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,12mmx10mmx305mm,Stainlss Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 10 PK (M07400.140.0035)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg, 5 PK (4016-SL)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-16 Thread, 1 1/2 in, Steel, Plain, 12 PK (5LNX1)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade A, Plain, 0.277 to 0.317 in Ht, 50 PK (NB289062P-50)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 5/16 in H, Carbon Steel (5503120500-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 3/8 in H, Carbon Steel (3503750625-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel (361811-1000)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 9/16 in H, Carbon Steel (WWG360562056212)
- Mak-A-Key Oversized Key Stock