Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 10 mm W, 8 mm H, Stainless Steel
Mfr # 701008-305
Zoro # G9112735
product price: $9.79
/ea
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 10 mm
- Height 8 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 701008-305
- Zoro # G9112735
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 10 mm |
Height | 8 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,10mmx8mmx305mm,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.019.0075)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 23/64 in Wd, 1 23/64 in Ht, Zinc Plated Steel (UB1/2PA)
- BUILDRIGHT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 849 PK (51693)
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 50 PK (UST235736)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (3007500750-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 7/16 in H, Carbon Steel (WWG360375043712)
- Mak-A-Key Oversized Key Stock