Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 10 mm W, 8 mm H, Carbon Steel
Mfr # 361008-1000
Zoro # G9111420
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 10 mm
- Height 8 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 361008-1000
- Zoro # G9111420
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 10 mm |
Height | 8 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 87 |
Description
Key Stock,10mmx8mmx1m,C45K,Z3,Oversz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34184.018.0066)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK (S8D-FH)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/2"-13, Steel, Class 2H (A042032ANCO)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-24x1/2, PK100 (U07891.037.0050)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Stainless Steel (7501870187-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 10 mm H, Carbon Steel (WWG361008305)
- Mak-A-Key Oversized Key Stock