Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 10 mm W, 6 mm H, Stainless Steel
Mfr # 701006-305
Zoro # G9112629
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 10 mm
- Height 6 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 701006-305
- Zoro # G9112629
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 10 mm |
Height | 6 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,10mmx6mmx305mm,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04100.056.0450)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M8-1.25, Stainless Steel, Plain Finish (36608)
- PRIME-LINE Hex Lag Screw 3/8in X 3-1/2in Grade 18-8 Stainless Steel 10PK (9056342)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP093)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (3007500750-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- AMERICAN GARAGE DOOR SUPPLY Oversized Key Stock, 3 in L, 1/4 in W, 1/4 in H, 18-8 Stainless Steel, 8 PK (SSK-3)
- Mak-A-Key Oversized Key Stock