Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 10 mm W, 10 mm H, Carbon Steel
Mfr # 361010-1000
Zoro # G9111411
product price: $11.59
/ea
Sold in multiples of 2 for $23.18
$23.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 10 mm
- Height 10 mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 361010-1000
- Zoro # G9111411
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 10 mm |
Height | 10 mm |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 87 |
Description
Key Stock,Zinc Clear,10mmx10mmx1m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Plain (K2007-6)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK (6910SD-PWR)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 7 in, Steel, Black Oxide, 2 PK (40412)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Galvanized Steel Hex Head Hex Drive, 72 PK (51823)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (3003750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, Stainless Steel (700606-1000)
- PRECISION BRAND Key Stock, 12 in L, 3/8 in W, 3/8 in H, Steel (14325)
- Mak-A-Key Oversized Key Stock