Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 305 mm L, 1 in W, 1 in H, Carbon Steel
Mfr # 3610001000-36
Zoro # G9111481
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 305 mm
- Width 1 in
- Height 1 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3610001000-36
- Zoro # G9111481
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 1 in |
Height | 1 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Carbon,Z3,1mmx1mmx36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 1/4 in W, 1/4 in H (WWG700250025012)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.050", Pk10 (MSA050-10)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 2, Plain, 7/32 in Ht, 100 PK (508667-PR-100)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0125)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (3007500750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 3/8 in H, Carbon Steel (3503750625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG360375037512)
- Mak-A-Key Oversized Key Stock