Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 24 in L, 1/4 in W, 1/4 in H, Alloy Steel
Mfr # 6502500250-24
Zoro # G9111980
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 24 in
- Width 1/4 in
- Height 1/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 6502500250-24
- Zoro # G9111980
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 24 in |
Width | 1/4 in |
Height | 1/4 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Alloy Steel |
Finish | Plain |
Rockwell Hardness | HRB 85 |
Description
Key Stock,Alloy,1/4 In.x1/4 In.x2 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71564)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3 in L, 15 PK (2TJ91)
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFY7)
- TE-CO Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 25 PK (42674)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Steel (3001250125-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (3503750375-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Carbon Steel (3605000750-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/16 in W, 1/16 in H, Carbon Steel (WWG350062006212)
- Mak-A-Key Oversized Key Stock