Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 7/8 in W, 5/8 in H, Carbon Steel
Mfr # 3106250875-12
Zoro # G9109497
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 7/8 in
- Height 5/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3106250875-12
- Zoro # G9109497
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 7/8 in |
Height | 5/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Znc Clear Trivlnt,5/8x7/8x12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 3 in Shank, 7/8 in ID, Steel, Plain (K2022-3-SS)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 45 mm L, 50 PK (M01256.100.0045)
- TAMPER-PRUF SCREWS #6-32 x 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121050)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, White Steel Flat Head Phillips Drive, 25 PK (79367)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Stainless Steel (7501870187-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, Stainless Steel (700606-1000)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Carbon Steel (3605000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (WWG350250025036)
- Mak-A-Key Oversized Key Stock