Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 7/8 in W, 1/2 in H, Carbon Steel
Mfr # 3105000875-12
Zoro # G9109278
product price: $9.89
/ea
Sold in multiples of 35 for $346.15
$346.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 7/8 in
- Height 1/2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3105000875-12
- Zoro # G9109278
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 7/8 in |
Height | 1/2 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Znc Clear Trivlnt,1/2x7/8x12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32402)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/4 in Leg L, Steel (50424)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07566.019.0075)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 80 mm Shaft Dia, 5 PK (M36000.080.0001)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel (3105620625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- Mak-A-Key Oversized Key Stock