Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 7/16 in W, 5/16 in H, Carbon Steel
Mfr # 3103120437-12
Zoro # G9109320
product price: $4.49
/ea
Sold in multiples of 5 for $22.45
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 7/16 in
- Height 5/16 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3103120437-12
- Zoro # G9109320
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 7/16 in |
Height | 5/16 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Znc Clr Trivlnt,5/16x7/16x12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Threading Lock Nut, #8-32, Nylon, Grade 6, Plain, 15/64 in Ht, 25 PK (0700832SLN)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in Length, 10 PK (2C25LHD/BLKOX)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33185)
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/16, PK100 (U07840.019.0018)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (3605000500-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Steel (3001250125-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 3/8 in H, Carbon Steel (3503750625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Carbon Steel (3605000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- Mak-A-Key Oversized Key Stock