Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 5/8 in W, 7/16 in H, Carbon Steel
Mfr # 3104370625-12
Zoro # G9109287
product price: $7.89
/ea
Sold in multiples of 3 for $23.67
$23.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 5/8 in
- Height 7/16 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3104370625-12
- Zoro # G9109287
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 5/8 in |
Height | 7/16 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Znc Clear Trivalnt,7/16x5/8x12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, M6x1mmx5mm, PK100 (SS3S06005-100P1)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07000.013.0031)
- MIDWEST FASTENER 3/16" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 6PK (930105)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish, 50 PK (HLB-24)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel (3105620625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel (361811-1000)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- ZORO SELECT Oversized Key Stock, 305 mm L, 16 mm W, 28 mm H, Carbon Steel (WWG362816305)
- Mak-A-Key Oversized Key Stock