Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 5/32 in W, 5/32 in H, Carbon Steel
Mfr # 3101560156-12
Zoro # G9109375
product price: $1.29
/ea
Sold in multiples of 18 for $23.22
$23.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 5/32 in
- Height 5/32 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3101560156-12
- Zoro # G9109375
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 5/32 in |
Height | 5/32 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Znc Clr Trivlnt,5/32x5/32x12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4 in Shank, 1 in ID, Steel, Galvanized (N2025-4)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #8 X 1in Solid Brass 25PK (9207803)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 10 PK (74172)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 3-1/4 in Shank, 1 in ID, Stainless Steel, Plain (N2025-SS-3-1/4)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 3/8 in H, Carbon Steel (3503750625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Stainless Steel (7000930093-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- Mak-A-Key Oversized Key Stock