Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel
Mfr # 4503120312-12
Zoro # G9111256
Sold in multiples of 4 for $21.56
$21.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Material Carbon Steel
- Finish Plain
- Rockwell Hardness HRB 87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 4503120312-12
- Zoro # G9111256
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 5/16 in |
Height | 5/16 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Key Stock,Plain,5/16 In.x5/16 In.x1 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Grade 2, Plain Finish (17903)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3-1/2 in Length (ZSCRW-665)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (GRL11)
- ZORO SELECT Military Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS1149-C0463R)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 12 mm H, Carbon Steel (301412-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel (3105620625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 5/16 in H, Carbon Steel (WWG360250031212)
- Mak-A-Key Oversized Key Stock