Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 3/8 in W, 1/8 in H, Carbon Steel
Mfr # 3101250375-12
Zoro # G9109217
product price: $7.79
/ea
Sold in multiples of 315 for $2,453.85
$2,453.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 3/8 in
- Height 1/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3101250375-12
- Zoro # G9109217
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 3/8 in |
Height | 1/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Znc Clear Trivlnt,1/8x3/8x12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 4" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0400)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0150)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 10 PK (U55000.050.0125)
- ZORO SELECT #12-24 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.021.0050)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Stainless Steel (7000930093-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel (361811-1000)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 1/4 in H, Carbon Steel (3502500312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 10 mm H, 18-8 Stainless Steel (WWG751008305)
- Mak-A-Key Oversized Key Stock