Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel
Mfr # 3104370750-12
Zoro # G9109427
product price: $25.39
/ea
Sold in multiples of 13 for $330.07
$330.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 3/4 in
- Height 7/16 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3104370750-12
- Zoro # G9109427
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 3/4 in |
Height | 7/16 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Znc Clear Trivalnt,7/16x3/4x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Sheet Metal Screw, #10 x 2 in, Dagger-Guard Steel Hex Head Hex Drive, 2500 PK (SMCT10208WHT)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 In x4 In L (WWG-CLPZ-238)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62782)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 20 mm L, Zinc Alloy, 50 PK (900610-20)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Stainless Steel (7501870187-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 3/8 in H, Carbon Steel (3503750625-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 1-1/2 in W, 1-1/2 in H, Carbon Steel (WWG361500150012)
- Mak-A-Key Oversized Key Stock