Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 3/4 in W, 3/8 in H, Carbon Steel
Mfr # 3103750750-12
Zoro # G9109445
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 3/4 in
- Height 3/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mak-A-Key
- MFR # 3103750750-12
- Zoro # G9109445
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 3/4 in |
Height | 3/8 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Znc Clear Trivlnt,3/8x3/4x12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73142)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 16 mm L, 8 PK (932942)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/4" Thrd Sz, 6-1/6 in Overall Lg (YK34-10-LH)
- ZORO SELECT Cotter Pin, HammLock, 1/4"Dx1-1/4" L, PK100 (WWG-CPHZ-042)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Stainless Steel (8008750875-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Carbon Steel (3605000750-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Carbon Steel (WWG350125012512)
- Mak-A-Key Oversized Key Stock