Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 3/4 in W, 1/4 in H, Carbon Steel
Mfr # 3102500750-12
Zoro # G9109381
product price: $5.99
/ea
Sold in multiples of 80 for $479.20
$479.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 3/4 in
- Height 1/4 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3102500750-12
- Zoro # G9109381
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 3/4 in |
Height | 1/4 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,Znc Clear Trivlnt,1/4x3/4x12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2575)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 600 PK (3136FTFB)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Brass, Not Graded, Plain Finish (BR.03401003.PL.DAR)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Stainless Steel, Hex Hex Drive, 8 PK (65064)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 3/8 in H, Carbon Steel (3503750625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel (3002500250-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 7/16 in H, Carbon Steel (WWG360187043712)
- Mak-A-Key Oversized Key Stock