Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Stainless Steel
Mfr # 7000930093-12
Zoro # G9112260
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Finish Plain
- Rockwell Hardness HRB 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 7000930093-12
- Zoro # G9112260
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 3/32 in |
Height | 3/32 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Stainless Steel |
Finish | Plain |
Rockwell Hardness | HRB 82 |
Description
Key Stock,Plain,3/32 In.x3/32 In.x1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0100)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 1/2in Grade 18-8 Stainless Steel 25PK (9001033)
- HERITAGE Snap Pin, Rd 2Wire, 1/4"x 1-3/8" ZC (SNAP-250-1375R)
- ZORO SELECT Hex Weld Nut, #8-32, Steel, 7/16 in Wd, 23/32 in Lg, 3/32 in Ht, 50 PK (1LAG4)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Stainless Steel (7501870187-12)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel (361409-305)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 3/8 in H, Carbon Steel (3503750625-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, 18-8 Stainless Steel (WWG750375037512)
- Mak-A-Key Oversized Key Stock