Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 3/16 in W, 7/16 in H
Mfr # 3101870437-12
Zoro # G9109366
product price: $28.75
/ea
Sold in multiples of 360 for $10,350.00
$10,350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Finish Zinc Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3101870437-12
- Zoro # G9109366
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 3/16 in |
Height | 7/16 in |
Details
Item | Key Stock |
Type | Oversized |
Finish | Zinc Clear Trivalent |
Description
Key Stock,Znc Clr Trivlnt,3/16x7/16x12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 4 x 4" x 0.010", Pk20 (36D749)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Stainless Steel Plain Finish, 5 PK (U55420.112.0001)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040244GR)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (1674060)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Stainless Steel (7000930093-12)
- MAK-A-KEY Oversized Key Stock, 72 in L, 1/2 in W, 7/16 in H, Steel (3004370500-72)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 1 in H, Carbon Steel (WWG360750100012)
- Mak-A-Key Oversized Key Stock