Shop All Oversized Key Stock
Mak-A-Key
Oversized Key Stock, 12 in L, 2-1/4 in W, 2-1/4 in H, Carbon Steel
Mfr # 3622502250-12
Zoro # G9111271
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Length 12 in
- Width 2-1/4 in
- Height 2-1/4 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mak-A-Key
- MFR # 3622502250-12
- Zoro # G9111271
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 2-1/4 in |
Height | 2-1/4 in |
Details
Item | Key Stock |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Rockwell Hardness | HRB 50 Min |
Description
Key Stock,C45K,Z3,Ovrsz,2-1/4x2-1/4x12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 1/4 in Screw Size, Zinc Plated Brass, 1 3/4" Overall Lg (ZSPCR-480)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01200.025.0250)
- ZORO SELECT Rivet Nut, M5-0.80 Thread Size, 0.417 in Flange Dia., 0.585 in L, Steel, 50 PK (M69135.050.0225)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5 mm Steel, Zinc Plated Finish, 100 PK (06857)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (3505000500-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- MAK-A-KEY Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (3606250625-36)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 1/2 in H, Carbon Steel (3605000625-12)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- Mak-A-Key Oversized Key Stock